ABB BA842-519-011 175W 120V Hazlux® 3 Metal Halide Replacement Ballast
Description
HAZLUX® ballast.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Ballast | Type | Replacement |
Voltage Rating | 120 V | Lamp Type | 175 W Electronic Metal Halide |
Dimmable | No | UPC | 786210303529 |
Packages
1 - UNIT - 1 |