ABB DH017C12-C 175W 120V Hazlux® Standard Housing Fixture Metal Halide Lamp
Description
HAZLUX® metal halide ballast features heat sinks in ballast housings enable ballasts to operate cooler, provide longer life and improve temperature performance.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Hazardous Location Fixture | Type | Fixture |
Voltage Rating | 120 V at 60 Hz | Lamp Type | Metal Halide |
Frequency Rating | 60 Hz | Standards | UL 844, CSA C22.2 No. 137 |
Application | For Hazardous Locations and Adverse Environments | UPC | 786210303833 |
Packages
1 - UNIT - 1 |