ABB DS015H12C 150W 120V Hazlux® Standard Housing Fixture High-Pressure Sodium Lamp
Description
HAZLUX® high-pressure sodium ballast features heat sinks in ballast housings enable ballasts to operate cooler, provide longer life and improve temperature performance.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | High Pressure Sodium Ballast | Type | High Reactance, Electronic |
Ballast Wattage | 150 W | Voltage Rating | 120 V |
Number of Lamps | 1 | Lamp Type | ED23 High Pressure Sodium |
Frequency Rating | 60 Hz | Standards | UL 844 Listed, CSA C22.2 No. 137 |
Application | For Hazardous Locations and Adverse Environments | UPC | 786210304939 |
Packages
1 - UNIT - 1 |