ABB DS025C12-C 250W 120W Fixture High Pressure Sodium
Description
HAZLUX® high-pressure sodium ballast features heat sinks in ballast housings enable ballasts to operate cooler, provide longer life and improve temperature performance.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | HID Ballast | Type | Electronic, Constant |
Ballast Wattage | 250 W | Voltage Rating | 120 V |
Number of Lamps | 1 | Lamp Type | 250 W High Pressure Sodium |
Frequency Rating | 60 Hz | Housing Material | Copper-Free Cast Aluminum |
Standards | UL844, CSA C22.2 No. 137 | Application | For Hazardous Locations and Adverse Environments |
UPC | 786210305110 |
Packages
1 - UNIT - 1 |