![gmllded010unv6012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316091305.jpg?preset=medium)
GM LIGHTING 60W 12V LineDRIVE Series Electronic 0-10V Dimmable Power Supply
Description
GM Lighting’s LineDRIVE 0-10V dimmable 60W and 96W LED driver is a compact and light weight powerhouse that features high efficiency that reduces total power consumption.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Driver | Type | 0 - 10 V Dimmable, Electronic |
Color | Black | Input Voltage | 120/277 V |
Input Current | 0.63 A at 120 V, 0.35 A at 240 V, 0.3 A at 277 V | Output Voltage | 12 VDC |
Output Current | 5 A | Output Power | 60 W |
Series/Model | LD ED010 | Material | Steel |
Efficiency (%) | 81% at 120 V, 84% at 240 V, 86% at 277 V | Power Factor | >0.94 |
Length | 7.55 in | Width | 3.35 in |
Height | 1.32 in | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | Dry Location Rated | Standards | UL Listed, CSA C22.2 No. 250.2, Class 2 Certified |
UPC | 849951015356 |
Packages
1 - UNIT - 1 |