![gmlldedunv15012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/200805268.jpg?preset=medium)
GM LIGHTING 150W 12VDC LineDRIVE Electronic Dimmable Power Supply
Description
LineDRIVE Series 12/24 VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch. Encased in a low profile light weight aluminium enclosure that includes multiple knock-outs to enable easy installation.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Electronic, Dimmable, Auto-Reset |
Color | Black | Input Voltage | 120 - 277 VAC |
Input Current | 1.6 A | Output Voltage | 12 VDC |
Output Current | 4.16 A | Output Power | 150 W |
Series/Model | ED Series | Material | Aluminum |
Frequency Rating | 50/60 Hz | Efficiency (%) | 89% |
Power Factor | 0.95 | Length | 10.1 in |
Width | 4.1 in | Height | 1.8 in |
Temperature Rating | -13 to 140 °F | For Use With | Standard ELV/Incandescent TRIAC (Leading Edge) Dimmer Switch |
Standards | Class P Rated, FCC Compliant, cETLus Certified, UL Listed, CSA C22.2 No. 250.2 Certified | UPC | 849951015257 |
Packages
1 - UNIT - 1 |