GM LIGHTING 40W 12VDC LineDRIVE Series Electronic Dimmable Power Supply
Description
LineDRIVE Series 12VDC Electronic LED Power Supply is Class 2 rated and is designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch. Encased in a low profile light weight aluminum enclosure that includes multiple knock-outs to enable easy installation.
Specifications
Brand Name | Universal Lighting | Item Name | LED Driver |
Type | Auto Reset, Class 2, Dimmable, Electronic | Input Voltage | 120 - 277 VAC |
Input Current | 0.46 A | Output Voltage | 12 V |
Output Current | 3.33 A | Output Power | 40 W |
Frequency Rating | 50/60 Hz | Efficiency (%) | 85% |
Power Factor | 0.96 | Length | 6.97 in |
Width | 2.76 in | Height | 1.4 in |
For Use With | Standard ELV/Incandescent Triac (Leading Edge) Dimmer Switch | Includes | (2) Knockouts |
Standards | cETLus Intertek Listed, FCC Compliant | Application | For Short Circuit Protection and Over Current Protection |
UPC | 849951015301 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |