
GM LIGHTING 40W 24VDC LineDRIVE Series Electronic Dimmable Power Supply
Description
LineDRIVE Series 24VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch. Encased in a low profile light weight aluminum enclosure that includes multiple knock-outs to enable easy installation.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Auto Reset, Class 2, Dimmable, Electronic |
Color | Black | Input Voltage | 120/277 V |
Input Current | 0.46 A | Output Voltage | 24 VDC |
Output Current | 1.66 A | Output Power | 40 W |
Series/Model | LD-ED | Material | Aluminum |
Frequency Rating | 50/60 Hz | Efficiency (%) | 85 |
Power Factor | 0.96 | Length | 6.97 in |
Width | 2.76 in | Height | 1.4 in |
Temperature Rating | -13 to 104 °F | Environmental Conditions | Dry Location Rated |
For Use With | Leading Edge and Trailing Edge/Forward Phase Triac Dimmers | Includes | (2) Knockouts |
Standards | cETLus Listed, CSA C22.2 No. 250.2, FCC Approved | UPC | 849951015318 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 15 - UNIT - 15 |