
GM LIGHTING 300W 24V LineDRIVE Series Electronic Non-Dimmable Power Supply
Description
LineDRIVE Series 12/24 VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with select LED fixtures that do not require dimming. Encased in a low profile powder coated steel enclosure that includes 4 knock-outs to enable easy installation, these LineDRIVE power supplies are the perfect choice for GM Lighting products.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Driver | Type | Electronic, Non-Dimmable |
Color | Black | Input Voltage | 120/277 V |
Input Current | 3.35 A at 120 V, 1.71 A at 240 V, 1.51 A at 277 V | Output Voltage | 24 VDC |
Output Current | 4 A | Output Power | 288 W |
Series/Model | LD-E | Material | Steel |
Frequency Rating | 50/60 Hz | Efficiency (%) | 90% |
Power Factor | >0.9 | Length | 9-1/2 |
Width | 6.35 in | Height | 1.56 in |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | Dry Location Rated |
Standards | UL Listed, CSA C22.2 No. 250.2, Class 2 Certified | UPC | 849951015226 |
Packages
1 - UNIT - 1 |