
GM LIGHTING LPCC-18 22W 10-32VDC LPCC Series LED Electronic Power Supply
Description
120-277 VAC ± 10% Universal AC input / full range electronic power supply that features short circuit and overload voltage protection. 10 - 32 VDC output. 50/60 Hz. frequency range at 81% typical efficiency. 700mA. 22W input power. 27W max. wattage. Dimmable. Can dim with leading or trailing edge dimmers.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Non-Dimmable | Input Voltage | 120 VAC |
Input Current | 0.25 A | Output Voltage | 10 - 32 VDC |
Input Power | 22 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | 81% | NEMA Rating | NEMA 1 |
Power Factor | >0.9 | Length | 4-3/4 in |
Width | 1-1/2 in | Height | 1 in |
Temperature Rating | -20 to 60 °F | Degree of Protection | IP20 |
Standards | UL 8750 | Application | Outdoor |
Packages
1 - UNIT - 1 |