![gmllpcc18dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257477.jpg?preset=medium)
GM LIGHTING LPCC18DIM 22W 120VAC 50/60Hz 700mA Dimmable LED Power Supply
Description
FEATURES & BENEFITS:• 700 mA • 22W • UL 8570 recognized components.• 4-3/4”L x1”H x 1-1/2”W• IP 20 • 120VAC • 50 or 60 Hz • For use with GM Lighting LP-3 pucks.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Dimmable | Input Voltage | 120 VAC |
Input Current | 0.25 A | Output Voltage | 10 - 32 VDC |
Input Power | 22 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | 81% | NEMA Rating | NEMA 1 |
Power Factor | >0.9 | Length | 4-3/4 in |
Width | 1-1/2 in | Height | 1 in |
Temperature Rating | -20 to 60 °F | Degree of Protection | IP20 |
Standards | UL 8750 | Application | Outdoor |
UPC | 849951003292 |
Packages
1 - UNIT - 1 |