GM LIGHTING LTF30-12 30W 120V 12VDC LTF Series Electronic LED Dimmable Power Supply, Black
Description
AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output 120VAC input 85%+ typical efficiency. ELV dimmable, power supplies can be fully loaded.
Specifications
Brand Name | GM Lighting | Item Name | LED Driver |
Type | Dimmable, Electronic, Class-2 | Input Voltage | 120 VAC |
Output Voltage | 12 VDC | Output Power | 30 W |
Material | Metal Enclosure | Length | 8 in |
Width | 2 in | Height | 2 in |
Temperature Rating | 90 °C | Environmental Conditions | Dry Location Only, Not Rated for Outdoor Use |
For Use With | LEDTask™ LED Linear Ribbon Lighting | Standards | cRUus Listed, Meets UL 2108, cETLus Listed |
UPC | 849951003957 |
Packages
1 - UNIT - 1 |