Abbotsford
gmlltf6024

GM LIGHTING LTF60-24 60W 120V 24VDC LTF Series Electronic LED Dimmable Power Supply, Black

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTF60-24

Description

AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 24VDC output 120VAC input 85%+ typical efficiency. ELV dimmable, power supplies can be fully loaded.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Class 2, Dimmable, Electronic Input Voltage 120 VAC
Output Voltage 24 VDC Output Power 60 W
Series/Model LTF Material Metal
Cord Length 60 in Length 8 in
Width 2 in Height 2 in
Temperature Rating 158 °F Includes 4 in Hardwire Leads, (6) Knockouts and Screw Mounted Enclosure Cover
Standards cETLus, cURus Listed, UL 2108 Application For Dry Location
UPC 849951006644

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok