GM LIGHTING LTH24-13 24VDC Electronic Non-Dimmable Power Supply
Description
LTH Series Hardwire 24VDC Electronic LED Power Supplies feature 100-240V A/C input, LED indicator for ‘power on’ and 5 year warranty. Each LTH Electronic Power Supply incorporates short circuit, over-voltage and over-temperature protection
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Electronic, Non-Dimmable, Hardwire | Input Voltage | 85 - 264 VAC |
Output Voltage | 24 VDC | Output Power | 300 W |
Frequency Rating | 47 - 63 Hz | Efficiency (%) | 83 |
Length | 9 in | Width | 4 in |
Height | 2 in | Includes | (4) Mounting Clip |
Standards | cELTus Listed | UPC | 849951010078 |
Packages
1 - UNIT - 1 |