GM LIGHTING LTH24-2 25W 1.1Amp 24VDC LTH Series LED Power Supply
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Dimmable, Electronic | Input Voltage | 224 V |
Input Current | 1.1 A | Output Voltage | 24 VDC |
Output Power | 25 W | Series/Model | LTH |
Connection Type | Screw Terminal | Length | 3-3/16 in |
Width | 2 in | Height | 1-1/8 in |
Standards | UR Listed | Application | For Commercial Use |
UPC | 849951003391 |
Packages
1 - UNIT - 1 |