
GM LIGHTING LTH-4. 50W 4.2Amp 12VDC LTH Series Electronic LED Power Supply
Description
Universal AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output. 88 - 264 VAC input. 47 - 63Hz frequency range at 81% typical efficiency. 4.2 Amps. 50 Watts.
Specifications
Brand Name | GM Lighting | Item Name | LED Driver |
Type | Electronic | Input Voltage | 120 VAC |
Output Voltage | 12 VDC | Output Current | 4200 mA |
Output Power | 50 W | Material | Epoxy Encapsulated Metal Enclosure |
Frequency Rating | 47 - 63 Hz | Efficiency (%) | 81 |
Connection Type | Screw Terminal | Length | 4 in |
Width | 4 in | Height | 1-1/2 in |
Temperature Rating | 70 °C | Environmental Conditions | Not Rated for Outdoor Use |
For Use With | LEDTask™ LED Linear Ribbon Lighting | Standards | UL Listed |
UPC | 849951002394 |
Packages
1 - UNIT - 1 |