
GM LIGHTING LTH-60-N-DIM 60W 12VDC/24VDC LTH Series LED Magnetic Dimmable Power Supply
Description
LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. 12 or 24 VDC output. 120, 240 or 277 VAC input. Power supply can be fully loaded. Highest efficiency with auto reset. Not recommended for digital installations.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply with 2 Knockouts |
Type | Dimmable, Auto Reset, Magnetic | Input Voltage | 120/277 VAC |
Input Current | 2.5/5 A | Output Voltage | 12/24 VDC |
Output Power | 60 W | Material | Metal Enclosure |
Frequency Rating | 50/60 Hz | Length | 6-15/16 in |
Width | 3 in | Height | 3-3/4 in |
Mounting | Screw Mount | Temperature Rating | 266 °F |
Environmental Conditions | Not Rated for Outdoor Use | For Use With | Low-Voltage Magnetic Wall Dimmer with On/Off Switch |
Standards | CSA C22.2, ETL Listed, RoHS Compliant | UPC | 849951011808 |
Packages
1 - UNIT - 1 |