![gmllth8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257343.jpg?preset=medium)
GM LIGHTING LTH-8. 100W 8.5Amp 12VDC LTH Series Electronic LED Power Supply
Description
LTP Series Cord and Plug 12VDC Electronic LED Power Supplies feature LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Each LTP Electronic Power Supply incorporates short circuit, over-voltage and over-temperature protection. LTH Series Hardwire 12VDC Electronic LED Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 4 year warranty. Each LTH Electronic Power Supply incorporates short circuit, over-voltage and over-temperature protection.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Electronic | Input Voltage | 120 V |
Input Current | 8.5 A | Output Voltage | 12 VDC |
Output Power | 100 W | Material | Metal Enclosure |
Frequency Rating | 47 - 63 Hz | Efficiency (%) | 81 |
Connection Type | Screw Terminal | Length | 8 in |
Width | 4 in | Height | 2 in |
Mounting | Feet | Temperature Rating | Up to 158 °F |
Environmental Conditions | Not Rated for Outdoor Use | Standards | UL, cULus Listed |
UPC | 849951002400 |
Packages
1 - UNIT - 1 |