GM LIGHTING LTHE-20-DIM-24 20W 120V 24VDC LTHE Series Compact Electronic LED Dimmable Class 2 Power Supply
Description
LTH Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Short circuit protection.(Recommended 40% to 80% loading on magnetic power supplies for optimal performance).
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Class 2, Dimmable, Electronic, Low-Voltage | Input Voltage | 120 V |
Input Current | 0.16 A | Output Voltage | 24 VDC |
Output Current | 0.83 A | Output Power | 20 W |
Series/Model | LTHE | Material | Plastic |
Frequency Rating | 60 Hz | Efficiency (%) | 84 |
Length | 5-3/4 in | Width | 2.3 in |
Height | 0.8 in | Mounting | Wall |
Standards | cETLus Listed | Application | For Indoor Use, Conventional Low Voltage Electronic Wall Mount Dimmers |
UPC | 849951006675 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |