![gmllthe60dim12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316074921.jpg?preset=medium)
GM LIGHTING LTHE-60-DIM-12 60W 120V 12VDC LTHE Series Compact Electronic LED Dimmable Class 2 Power Supply
Description
Hardwire 12VDC LED dimming power supply that works with conventional low voltage electronic wall mount dimmers.KEY FEATURES:• 120V• Compact design allows for under cabinet mounting• Dimmable with standard TRIAC dimmers• Class 2• Auto reset• ETL listed
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Auto Reset, Dimmable, Electronic, Class 2, Compact, Hardwire | Input Voltage | 120 V |
Input Current | 0.61 A | Output Voltage | 12 VDC |
Output Current | 5.26 A | Output Power | 60 W |
Material | Aluminum | Frequency Rating | 60 Hz |
Connection Type | Screw Cable | NEMA Rating | NEMA 3R |
Length | 6-3/4 in | Width | 2-5/8 in |
Height | 1-1/4 in | Mounting | Surface |
Temperature Rating | 158 °F | For Use With | Conventional Triac Wall Dimmers with On/Off Switch |
Standards | cETLus, cULus E465183 Listed | UPC | 849951005937 |
Packages
1 - UNIT - 1 |