![gmllthe96dim24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316078800.jpg?preset=medium)
GM LIGHTING LTHE-96-DIM-24 96W 120V 24VDC LTHE Series Compact Electronic LED Dimmable Class 2 Power Supply
Description
LTH Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Short circuit protection.(Recommended 40% to 80% loading on magnetic power supplies for optimal performance).
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Auto Reset, Dimmable, Electronic, Class 2, Compact, Hardwire | Input Voltage | 120 V |
Input Current | 1 A | Output Voltage | 24 VDC |
Output Current | 4.2 A | Output Power | 96 W |
Material | Aluminum | Frequency Rating | 60 Hz |
Efficiency (%) | 90 | Connection Type | Screw Cable |
NEMA Rating | NEMA 3R | Length | 6-3/4 in |
Width | 2-5/8 in | Height | 1-1/4 in |
Mounting | Surface | Temperature Rating | 158 °F |
For Use With | Conventional Triac Wall Dimmers with On/Off Switch | Standards | Cetus, cULus E465183 Listed |
UPC | 849951005944 |
Packages
1 - UNIT - 1 |