
GM LIGHTING LTHM100-DIM 100W 12VDC LTHM Series LED Magnetic Dimmable Power Supply
Description
Class II hardwire LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. 40% minimum load, 80% max load. Auto reset thermal circuit breaker on the secondary side.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Magnetic Dimmable | Input Voltage | 120 V |
Input Current | 898 mA | Output Voltage | 12 VDC |
Output Current | 8.05 A | Output Power | 100 W |
Material | Metal | Frequency Rating | 60 Hz |
Length | 10 in | Width | 3-1/4 in |
Height | 3-1/4 in | Mounting | Surface |
Standards | cETLus Listed | UPC | 849951002462 |
Packages
1 - UNIT - 1 |