![gmllthm300dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316091255.jpg?preset=medium)
GM LIGHTING LTHM300-DIM 300W 12VDC LTHM Series Magnetic Dimmable LED Driver
Description
A hardwire LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. No minimum load (can be fully loaded). Manual reset thermal 4A circuit breaker on the primary side.
Specifications
Brand Name | GM Lighting | Item Name | LED Driver |
Type | Dimmable, Magnetic | Color | Powder Coated Black |
Input Voltage | 120 VAC | Output Voltage | 12 VDC |
Output Current | 25000 mA | Output Power | 300 W |
Material | Epoxy Encapsulated Metal Enclosure | Frequency Rating | 60 Hz |
Efficiency (%) | 87.1 | Connection Type | Screw |
NEMA Rating | NEMA 3R | Length | 9 in |
Width | 4 in | Height | 3-1/2 in |
Mounting | Surface | Temperature Rating | 65 °C |
For Use With | Low-Voltage Magnetic Wall Dimmer with on/off Switch | Standards | UL, ETL Listed |
Application | For Outdoor and Indoor use | UPC | 849951002486 |
Packages
1 - UNIT - 1 |