Abbotsford
Final sale
gmllthm300dim24

GM LIGHTING LTHM300-DIM-24 300W 24VDC LTH Series LED Magnetic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHM300-DIM-24

Description

A hardwire LED dimming magnetic power supply that works with conventional 24V magnetic wall mount dimmer with on/ off switch. No minimum load (can be fully loaded). Manual reset thermal 4A circuit breaker on the primary side.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Magnetic Dimmable Input Voltage 120 V
Input Current 0.6 A Output Voltage 24 VDC
Output Current 12 A Output Power 300 W
Material Metal Frequency Rating 60 Hz
Length 9 in Width 4.1 in
Height 3.1 in Mounting Surface
Standards cULus Listed UPC 849951002592

Packages

1 - UNIT - 1