![gmllthm50dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316091021.jpg?preset=medium)
GM LIGHTING LTHM50-DIM 50W 12VDC LTHM Series Magnetic Dimmable LED Driver
Description
Smallest dimmable Class II hardwire LED dimming magnetic power supply on the market that works with conventional low voltage magnetic wall mount dimmer with on/off switch. No minimum load (recommended 40-80% loading for optimal performance ). Auto reset thermal circuit breaker on the secondary side.
Specifications
Brand Name | GM Lighting | Item Name | LED Driver |
Type | Dimmable, Magnetic, Class-2, Auto Reset | Color | Powder Coated Black |
Input Voltage | 120 VAC | Output Voltage | 12 VDC |
Output Current | 4000 mA | Output Power | 50 W |
Material | Epoxy Encapsulated Metal Enclosure | Frequency Rating | 60 Hz |
Connection Type | Screw | Length | 6-1/2 in |
Width | 2-1/2 in | Height | 2-1/2 in |
Mounting | Surface | Temperature Rating | 70 °C |
For Use With | Low-Voltage Magnetic Wall Dimmer with on/off Switch | Standards | ETL Listed |
Application | For Outdoor and Indoor use | UPC | 849951002448 |
Packages
1 - UNIT - 1 |