
GM LIGHTING 180W 24V LTR-S-TUN Series Tunable White Driver
Description
24 V CHRONADIM Driver is a tunable white and dimmable Lighting Control System. The wall controller and integrated driver pair automatically through the RF signal when the light is switched on. Tunable White allows to create the perfect atmosphere for place or event from warm to cool white light.
Specifications
Brand Name | GM Lighting | Sub Brand | ChromaDim |
Item Name | LED Driver | Type | Tunable |
Color | White | Input Voltage | 120 VAC |
Output Voltage | 24 VDC | Output Power | 180 W |
Series/Model | LTR-S | Material | Polycarbonate |
Frequency Rating | 60 Hz | Power Factor | >0.96 |
Temperature Rating | -30 to 40 °C | Environmental Conditions | Dry Location Rated |
Includes | (1) Wall Controller | Standards | UL Listed to CSA, Class2 Certified |
Packages
1 - UNIT - 1 |