![gmlltrstun24v90w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957478.jpg?preset=medium)
GM LIGHTING 90W 24V Tunable White Driver (Driver Only)
Description
90W 24V Tunable White Driver for ChromaDim tunable white lighting control system.
Specifications
Brand Name | GM Lighting | Sub Brand | ChromaDim |
Item Name | LED Driver | Type | Tunable |
Color | White | Input Voltage | 120 VAC |
Output Voltage | 24 VDC | Output Current | 3.75 A |
Output Power | 90 W | Series/Model | LTR-S |
Material | Polycarbonate | Frequency Rating | 60 Hz |
Efficiency (%) | 89% | Power Factor | >0.96 |
Length | 8.4 in | Width | 4.1 in |
Height | 1.7 in | Temperature Rating | -30 to 40 °C |
Environmental Conditions | Dry Location Rated | Includes | (1) Wall Controller |
Standards | UL Listed to CSA, Class2 Certified | UPC | 849951017244 |
Packages
1 - UNIT - 1 |