Abbotsford
gmlpsd1524

GM LIGHTING PSD15-24 15W 24VDC Electronic Constant Voltage Triac Dimmable Driver

Price $45.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:PSD15-24

Description

24 V 15 W Electronic Constant Voltage Triac Dimmable Driver suitable for GM Lighting LED Slim Puck, LED Slim Puck Mini along with tape and light bars.

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Constant Voltage, Dimmable, Electronic, Triac Input Voltage 120 VAC
Output Voltage 24 VDC Output Power 15 W
Efficiency (%) 80 Length 8-3/8 in
Width 1-5/8 in Height 1-1/2 in
Temperature Rating -20 to 40 °C Degree of Protection IP20
For Use With GM Lighting LED Slim Pucks, LED Slim Puck Mini with Tape and Lightbars Standards ETL, Class 2 Listed
UPC 849951017428

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok