DALS LIGHTING BT48WDIMLEDORBT48DIMLED 48W 12VDC Class 2 Dimmable LED Driver
Description
KEY FEATURES: - Constant voltage mode power supply - AC-dimming supply (with ELV dimmer) - Protection : Short circuit / Over voltage - Integrated junction box for hard wire installation - Fully isolated metal case - Cooling by air convection - ETL certification
Specifications
Brand Name | DALS Lighting | Item Name | LED Hardwire Driver |
Type | Dimmable, Class-2 | Color | White |
Input Voltage | 120 V | Output Voltage | 12 V |
Output Current | 4 A | Output Power | 48 W |
Frequency Rating | 48 - 62 Hz | Length | 6-7/8 in |
Width | 3.43 in | Height | 1-3/8 in |
For Use With | DALS Low Voltage LED Systems |
Packages
1 - UNIT - 1 |