
DALS LIGHTING BT7LED 8.4W 12VDC Class 2 LED Driver, Black
Description
The BT series is specifically designed to power safely and conveniently Class 2 low-voltage miniature pucks with its integrated low-profile connection box. Dals offers a great range of models that meets the strict requirements of the electric code for direct wiring of these systems.
Specifications
Brand Name | DALS Lighting | Item Name | LED Driver |
Type | Non-Dimmable, Class-2 | Color | Black |
Input Voltage | 100 - 240 VAC | Output Voltage | 12 VDC |
Output Current | 0.7 A | Output Power | 8.4 W |
Series/Model | BT | Material | Metal |
Frequency Rating | 50/60 Hz | Length | 66 mm |
Width | 35 mm | Height | 26 mm |
Temperature Rating | 0 - 35 °C | Includes | Instruction Sheet, Marette, Strain Relief, Fixation Screws |
Standards | UL, cUL, ETL Listed |
Packages
1 - UNIT - 1 |