![dalbt06dimledic](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11950151.jpg?preset=medium)
DALS LIGHTING BT06DIMLED-IC 6W 12VDC Dimmable LED Hardwire Driver, Silver
Description
Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used.KEY FEATURES:- Made for insulated ceilings- Compatible with all DAL S low voltage LED products- 2 years warranty- ETL certification
Specifications
Brand Name | DALS Lighting | Item Name | LED Hardwire Driver |
Type | Dimmable, Electronic, Class-2 | Color | Gray |
Input Voltage | 120 VAC | Output Voltage | 12 VDC |
Output Power | 6 W | Material | Aluminum |
Frequency Rating | 50/60 Hz | Length | 209 mm |
Width | 46 mm | Height | 35.7 mm |
For Use With | All DALS Low-Voltage LED Products | Standards | ETL Listed |
Application | For Insulated Ceilings | UPC | 775902012023 |
Packages
1 - UNIT - 1 |