DALS LIGHTING BT12LED 12W 12VDC 50/60Hz Non-Dimmable LED Driver, Black
Description
FEATURES:- Constant voltage mode power supply- Switching power supply- No dimming- Protection : Short circuit / Over voltage- Integrated junction box for hard wire installation- Fully isolated metal case- Cooling by air convection- 2 years warranty- ETL certification
Specifications
Brand Name | DALS Lighting | Item Name | LED Driver |
Type | Non-Dimmable, Class-2 | Color | Black |
Input Voltage | 100 - 240 VAC | Output Voltage | 12 VDC |
Output Current | 1 A | Output Power | 12 W |
Series/Model | BT | Material | Metal |
Frequency Rating | 50/60 Hz | Length | 119 mm |
Width | 38 mm | Height | 27 mm |
Temperature Rating | 0 - 35 °C | Includes | Instruction Sheet, Marette, Strain Relief, Fixation Screws |
Standards | UL, cUL, ETL Listed |
Packages
1 - UNIT - 1 |