DALS LIGHTING BT33WDIMLED 33W 12V DC Dimmable Power Supply
Description
White dimmable power supply driver LED 33W 12V, allow the majority of the products to be installed with standard wall dimmers.
Specifications
Brand Name | DALS Lighting | Item Name | LED Driver |
Type | Dimmable | Color | White |
Input Voltage | 110 - 230 VAC | Output Voltage | 12 VDC |
Output Current | 2.6 A | Output Power | 31.2 W |
Series/Model | BT | Material | Metal |
Frequency Rating | 48 - 62 Hz | Length | 229 mm |
Width | 64 mm | Height | 38 mm |
Temperature Rating | -30 to 45 °C | Includes | Instruction Sheet, Marette, Strain Relief, Fixation Screws |
Standards | ETL 4004489, CE Certified, TUV Approved |
Packages
1 - UNIT - 1 |