LIGHTHEADED LIGHTING DRB-3-C-120/277 LED DRIVER BRO 9WREMODEL COMBO DIM 120V
Description
Remodel driver BRO rated for non insulated ceilings only. 18-gauge galvanized steel junction box. Junction box allows for easy wire entry. Approved for branch circuit wiring. Design allows for installation of very shallow plenums as low as 4-1/2 inch. Thermal feedback protection.
Specifications
Brand Name | Lighthead Lighting | Item Name | Downlight Remodel Driver |
Input Voltage | 120/277 V | Series/Model | BRO |
Material | 18 ga Steel | Length | 10-7/8 in |
Width | 3 in | Height | 2.42 in |
Packages
1 - UNIT - 1 |