
RAB DESIGN LIGHTING 088865 24V 12W RAB® Design Under Cabinet Plug-in Power Supply, Black
Description
Plug-in Power Supply
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Driver | Type | Plug-in |
Color | Black | Output Voltage | 24 VDC |
Output Power | 12 W | Length | 68 mm |
Width | 25 mm | Height | 50 mm |
Application | For Undercabinet Light | UPC | 061184888655 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |