![difem150s24dc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10611799.jpg?preset=medium)
RJ CROSS ARCHITECTURAL EM150S24DC 150W 24VDC Dimmable LED Magnetic Low Voltage Driver
Description
Diffusion EM150S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated
Specifications
Brand Name | RJCROSS | Item Name | LED Driver |
Type | Dimmable, Magnetic | Input Voltage | 0 - 120 V |
Input Current | 1.5 A | Output Voltage | 0 - 23.5 V |
Output Current | 6.2 A | Output Power | 150 W |
Material | Steel | Frequency Rating | 60 Hz |
Connection Type | Screw | NEMA Rating | 3R |
Mounting | Wall |
Packages
1 - UNIT - 1 |