Abbotsford
difml100s24dc

RJ CROSS ARCHITECTURAL ML100S24DC 96W 24VDC Dimmable LED Magnetic Low Voltage Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:ML100S24DC

Description

Diffusion ML100S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated

Specifications

Brand Name RJCROSS Item Name Power Supply
Type Dimmable Output Voltage 24 V
Output Power 100 W Connection Type Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok