Abbotsford
difml10s24dc

RJ CROSS ARCHITECTURAL ML10S24DC 10W 24VDC Dimmable LED Magnetic Low Voltage Driver

Price $149.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:ML10S24DC

Description

Diffusion ML10S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated

Specifications

Brand Name RJCROSS Item Name Power Supply
Type Dimmable Input Voltage 0 - 120 VAC at 60 Hz
Output Voltage 0 - 24 VAC, 0 - 26 VDC Output Current 0.4 A
Output Power 10 W Frequency Rating 60 Hz
Connection Type Screw NEMA Rating NEMA 3R
Mounting Wall Application For Safety Functions

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok