![difml20s24dc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986814.jpg?preset=medium)
RJ CROSS ARCHITECTURAL ML20S24DC 20W 24VDC Dimmable LED Magnetic Low Voltage Driver
Description
Diffusion ML20S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated
Specifications
Brand Name | RJCROSS | Item Name | Power Supply |
Type | Dimmable | Input Voltage | 0 - 120 VAC at 60 Hz |
Output Voltage | 0 - 23.5 VAC, 0 - 26 VDC | Output Current | 0.8 A |
Output Power | 20 W | Frequency Rating | 60 Hz |
Connection Type | Screw | NEMA Rating | NEMA 3R |
Length | 1.6 mm | Width | 2.11 mm |
Height | 8 mm | Mounting | Wall |
Application | For Safety Functions |
Packages
1 - UNIT - 1 |