Abbotsford
difpd6024v

RJ CROSS ARCHITECTURAL PD60-24V 60W 24V Plug-In Driver

Price $93.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:PD60-24V

Description

Diffusion PD60-24V is a 60 Watt plug-in driver.FEATURES:- Simple plug and play setup - 60W 24V load - cUL Listed SPECIFICATIONS:- Input : 120V - Output : 24 VDC 60W 2.5 amp - Plug-in with 2.1mm jack - 2.1mm female jack included

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Plug-in Input Voltage 120 V
Output Voltage 24 VDC Output Power 60 W
Includes 2.1 mm Female Jack Standards cULus Listed

Packages

1 - UNIT - 1