Abbotsford
difpw2424v

RJ CROSS ARCHITECTURAL PW24-24V 24W 24V LED Plug-In Driver, Black

Price $75.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:PW24-24V

Description

Diffusion PW24-24V is a 24 Watt plug-in driver.FEATURES:• Simple plug and play setup• 24W 24V load• cUL Listed• Input: 120V• Output: 24VDC 24W 1 amp• Plug-in with 2.1mm jack• 2.1mm female jack included

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Plug-In Input Voltage 120 V
Output Voltage 24 VDC Output Current 1 A
Output Power 24 W Mounting Plug-in
Includes 2.1 mm Female Jack Standards cUL Listed

Packages

1 - UNIT - 1 2 - UNIT - 2