RJ CROSS DLSMT-024V-18W POWER SUPPLY 24V 18WNON DIMMABLE
Description
Diffusion is an electronic, non-dimmable driver in a plastic enclosure. No junction box required. IP40 Rating.
Specifications
Brand Name | RJCROSS | Item Name | Power Supply |
Type | Non-Dimmable, Electronic | Input Voltage | 120 V |
Output Voltage | 24 VDC | Output Current | 0.75 A |
Output Power | 18 W | Length | 4-1/2 in |
Width | 1-3/4 in | Height | 1-1/8 in |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |