Abbotsford
iplpscv1212d1

IP LIGHTING PSCV-1212-D1 12W Dimmable Power Supply

Price $31.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:PSCV-1212-D1

Description

12W Dimmable Power Supply. (L6” W2-1/2” H1-1/4”).

Specifications

Brand Name IP Lighting Item Name Power Supply
Type Class 2, Dimmable, Hard Wire Input Voltage 120 V
Output Power 12 W Length 5-5/8 in
Width 2-1/2 in Height 1-1/4 in
For Use With Under Cabinet Puck LED Light Standards cETLus Listed, CE, CSA Certified, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1