STANDARD PRODUCTS 67184 12W 12V Low Voltage LED Driver with Plug
Description
12W 12V Low Voltage LED Driver with Plug.
Specifications
Brand Name | Standard Products | Item Name | LED Driver |
Type | Plug-In, Non-Dimmable | Color | White |
Input Voltage | 100 - 240 VAC | Input Current | 1000 mA |
Output Voltage | 12 VDC | Output Power | 12 W |
DLC | N | Frequency Rating | 50/60 Hz |
Power Factor | 0.5 | For Use With | LED Puck Light |
UPC | 069549671843 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 | 120 - UNIT - 120 |