STANDARD PRODUCTS 62266 12V Standard LED Tape Light Power Supply, RGB
Description
Power supply for use with low voltage LED tape light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in Driver | Type | Non-Dimmable |
Color | White | Output Voltage | 12 VDC |
Output Power | 36 W | DLC | N |
Cord Length | 6.56 ft | Length | 3-3/4 in |
Width | 1-11/16 in | Height | 3/16 in |
Standards | RoHS Compliant, cULus Listed, FCC Compliant | Application | For Damp Locations |
UPC | 069549622661 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |