
STANDARD PRODUCTS 62265 12V Standard LED Tape Light Power Supply, Cool White or Warm White
Description
This 12 V plug-in driver is compatible with Stanpro's LED tapes.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Plug-in Driver | Type | Non-Dimmable |
Color | White | Input Voltage | 100 - 240 V |
Input Current | 1500 mA | Output Voltage | 12 VDC |
Output Power | 36 W | DLC | N |
Frequency Rating | 50/60 Hz | Cord Length | 6.56 ft |
Power Factor | 0.8 | Length | 95 mm |
Width | 43 mm | Height | 30 mm |
Degree of Protection | IP20 | For Use With | Standard's LED Linear Lights |
UPC | 069549622654 |