SIGNIFY 60W 24VDC 120V PP LED Transformer
Description
60 W Full-electronic Constant Voltage LED Transformers are designed to operate 24 VDC LED solutions used in general applications such as refrigerated display lighting, retail display lighting and linear accent lighting. They are specifically designed to ensure the highest performance with maximum robustness combined with a long lifetime.
Specifications
Brand Name | Philips Lighting | Item Name | LED Transformer |
Type | Constant Voltage, Full-Electronic | Input Voltage | 120 VAC |
Input Current | 0.58 A | Output Voltage | 22.8 - 25.2 VDC |
Output Current | 0.1 - 2.5 A | Output Power | 60 W |
Input Power | 70 W | Frequency Rating | 50/60 Hz Performance, 45/66 Hz Operational Safety |
Efficiency (%) | 86% | Cord Length | 8 ft |
NEMA Rating | NEMA 1-15P | Power Factor | 0.98 |
Length | 250 mm | Width | 40 mm |
Height | 30 mm | Temperature Rating | -20 to 45 °C |
Degree of Protection | IP20 | Environmental Conditions | 13% Total Harmonic Distortion, 10 - 90% Non-Condensing Relative Humidity |
Standards | cUL Listed, Class 2, RoHS Compliant | Application | For Shelf Lighting, Cove Lighting, Facade Accent Lighting, Coolers and Freezer |
Packages
1 - UNIT - 1 |