
LITELINE HWB-DIM-MDC-24V-20W 20W 24V Indoor/Outdoor Dimmable Class 2 Magnetic Driver
Description
Compact magnetic driver. NEMA-3R enclosure. Class-2 classification. White painted metal enclosure with mounting holes for vertical mounting. Circuit breaker protection on both input and output. Equipped with two auto-reset breakers which protect both the load and the driver. All encased in a coated metal box that includes 2 knockouts to enable easy installation. Requires 120 VAC magnetic low voltage triac dimmer for dimming functionality. For use with indoor/outdoor.
Specifications
Brand Name | Liteline | Item Name | LED Hardwire Driver |
Type | Magnetic, Dimmable | Input Voltage | 120 V |
Output Voltage | 24 V | Output Power | 20 W |
Power Factor | >0.9 | Standards | cETLus Listed |
Application | Indoor and Outdoor |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |