Abbotsford
Final sale
lithwbdimmdc24v60w

LITELINE HWB-DIM-MDC-24V-60W 60W 24V Indoor/Outdoor Dimmable Class 2 Magnetic Driver, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:HWB-DIM-MDC-24V-60W

Description

The HWB-DIM-MDC-24V-60W is a compact magnetic driver equipped with two auto-reset breakers which protect both the load and the driver. All encased in a coated metal box that includes 2 knockouts to enable easy installation. Construction:White painted metal enclosure with mounting holes for vertical mounting. Enclosure is Nema 3R rated for indoor/outdoor use. Two 7/8" knockouts, one on each side, to enable easy installation that complies with electrical code requirements. Electrical Performance:• Max load: 60W (output). • 24V DC output. Circuit Protection:Circuit breaker protection on both input and output. Auto-reset breakers quickly respond to abnormal conditions. The breakers automatically reset once the condition is resolved. Dimming:Requires 120V AC magnetic low voltage TRIAC dimmer. Compatibility:Compatible with all DazzLED 24 volt LED lighting fixtures. Approvals:• Class 2 • cETLus Listed

Specifications

Brand Name Liteline Item Name LED Hardwire Driver
Type Magnetic, Dimmable Input Voltage 120 V
Output Voltage 24 V Output Power 60 W
Power Factor >0.8 Standards cETLus Listed
Application Indoor and Outdoor

Packages

1 - UNIT - 1