LITELINE 36W 24V Class 2 Non-Dimmable Plug-In Driver
Description
LED-DVR-24V is a class 2, constant voltage, 24V, LED plug-in driver (power supply) for use with 24V LED fixtures. Driver is suitable for dry location use only.
Specifications
Brand Name | Liteline | Sub Brand | CV Driver |
Item Name | LED Plug-In Driver | Type | Class 2, Constant Voltage, Non-Dimmable |
Input Voltage | 100 - 240 VAC | Input Current | 1.5 A |
Output Voltage | 24 VDC | Output Current | 1.5 A |
Output Power | 36 W | Input Power | 0.5 W |
Frequency Rating | 50/60 Hz | Efficiency (%) | 80 |
Cord Length | 1.78 m | Connection Type | 2.1 DC Jack and 24 AWG SPT Cord |
Power Factor | >=0.5 | Length | 46 mm |
Width | 32 mm | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 5 - 90% Relative Humidity | For Use With | DazzLED 24 V LED Fixtures |
Standards | cULus Listed | UPC | 771250958204 |
Packages
1 - UNIT - 1 |